DESCRIPTION

Tylok Tube Carbon Steel Fitting Plug

TSDFPLUG

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Tube
End Connection 2
Tube
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Material
Carbon Steel
Size
3/8 in x 3/8 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday