DESCRIPTION

Tylok Tube Fitting Carbon Steel Plug

TS8SFPLUG

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Tube
Fitting Size 1
1/2 in
Material
Carbon Steel
Size
1/2 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday