DESCRIPTION

  • Manufacturer may vary by location

Tylok OD x Union OD Stainless Steel Bulkhead Union

TSSDBHU

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 3/8 in

    TSS6DBHU6 

    $24.76
    $24.32
    Call for Pricing Call us for price $24.76 $24.32
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

DOCUMENTS

SPECIFICATIONS

End Connection 1
OD
End Connection 2
Union
End Connections
OD x Union
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Fitting Type
Straight
Material
Stainless Steel