DESCRIPTION

  • Manufacturer may vary by location

Tylok OD Stainless Steel Cap

TSSDCAP

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

End Connection 1
OD
End Connections
OD
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Material
Stainless Steel