DESCRIPTION

Tylok Tube x FNPT Brass Elbow

TB4DFE4

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Tube
End Connection 2
FNPT
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
Size
1/4 in x 1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday