DESCRIPTION

Tylok Tube x Male Threaded Stainless Steel Double Adapter

TSS8DATPM6

SPECIFICATIONS

End Connection 1
OD Tube
End Connection 2
Male Threaded
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Material
Stainless Steel
Size
1/2 in x 3/8 in