DESCRIPTION

Tylok Tube x MNPT Carbon Steel 90 Degree Elbow

TS16DME16

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Tube
End Connection 2
MNPT
End Connections
Tube x MNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Carbon Steel