DESCRIPTION

Tylok Tube x MNPT Carbon Steel 90 Degree Elbow

TS6DME

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Tube
End Connection 2
MNPT
End Connections
Tube x MNPT
Fitting Size 1
3/8 in
Fitting Size 2
1/4 in
Fitting Sizes
3/8 in x 1/4 in
Fitting Type
Reducing
Material
Carbon Steel