DESCRIPTION

Tylok Tube x MNPT Carbon Steel Double Connector

TSDMC

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Tube
End Connection 2
MNPT
Fitting Size 1
3/8 in
Fitting Size 2
1/8 in
Material
Carbon Steel
Size
3/8 in x 1/8 in
Type
Reducing