DESCRIPTION

Tylok Tube x NPT Carbon Steel Connector

TS4DMC4

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Tube
End Connection 2
NPT
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Material
Steel
Size
1/4 in x 1/4 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday