DESCRIPTION
- Manufacturer may vary by location
- Maximum performance, straight through flow for minimum turbulence and pressure drop
- Positive leak tight shut off, even with fluctuating pressures
- Reliable, simple operation
Tylok Stainless Steel Tube Ball Valve With Seat
TSS4DTTK
Valve Size:
1/4 inSPECIFICATIONS
- End Connection 1
- Tube
- End Connection 2
- Tube
- Material
- Stainless Steel
- Valve Size
- 1/4 in
- Valve Type
- Ball Valves
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday