Type A Allergen Bag for Hoover C1515, C1632, C1810020, C180020, C1810010 and CH50020 Commercial Bagged Uprights
Part #H4010100A | Item #4442651 | Manufacturer Part #4010100A
Brand Model Compatibility:
Hoover® C1515, C1632, C1810020, C180020, C1810010 and CH50020 Commercial Bagged UprightsProduct Details
- Fits Hoover® C1515, C1632, C1810020, C180020, C1810010, CH50020, and CH50015
Specifications
Brand Model Compatibility: Hoover® C1515, C1632, C1810020, C180020, C1810010 and CH50020 Commercial Bagged Uprights
Collection: Type A
Color Finish: Black
Height: 15-1/4 in
Package Quantity: Pack of 3
Width: 8-3/4 in