1-3/25 - 1-29/100 in. Plastic Hose Clamp
1-3/25 - 1-29/100 in. Plastic Hose Clamp
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 7/25 in
- Diameter:
- 1-7/25 in
- Fits Pipe Size:
- 1-3/25 in - 1-29/100 in
- Material:
- Plastic
- Material Type:
- Nylon, Polyacetal
- Product Type:
- Hose Clamp
- Temperature Range:
- -40 to 185 Deg F (-40 to 85 Deg C)
- UL Listed:
- UL 94HB
- Wall Thickness:
- 0.068 in
- Weight:
- 0.45 kg
- Width:
- 1-63/100 in