34-1/8 in. 30 lb Ice Maker in Integrated Solid
This product has been replaced by
Manufacturer Part #UHCL115-IS01A
1000 Series 34-1/8 in. 30 lb Ice Maker in Integrated Solid
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Maximum Bottle Capacity (12 oz): N/A
- Maximum Can Capacity (12 oz): N/A
- Designed, engineered, and assembled in Milwaukee, WI, USA
- Maximum Daily Ice Production: 60 lbs (27 kg)
- Maximum Ice Storage: 30 lbs (13 kg)
- Maximum Wine Bottle Capacity (.75 L): N/A
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 4, 5.5
- Capacity:
- 30 lb
- Collection:
- 1000 Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Integrated Solid
- Control Type:
- Electronic
- Depth:
- 22-1/2 in
- Energy Star Compliant:
- No
- Height:
- 34-1/8 in
- Installation Type:
- Freestanding, Built-in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Refrigerant:
- R-134A
- Shape:
- Cube
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 14-15/16 in