DESCRIPTION

  • Electronic temperature control

U-Line 15 in. Right-Hand Built-In Clear Ice Maker With Pump

UUCLR2160S40

Color Finish

 

SPECIFICATIONS

AMP
2.4
Capacity
30 lb
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
23-3/16 in
Height
34-1/8 in
Installation Type
Built-in
UL Listed
Yes
Width
15 in

Starting at
Call for Pricing
  • QUANTITY