DESCRIPTION

  • Clean indicator alert
  • Daily ice rate up to 60 lbs
  • Drain required - drain line kit included to ensure proper installation
  • Electronic temperature control
  • Frost-free
  • Heavy-duty ice scoop included
  • Ice dimensions: 7/8" W x 7/8" H x 7/8" L
  • Ice storage capacity up to 30 lbs
  • Silence mode - temporarily suspends ice making for three hours
  • Standard commercial stainless steel handle is interchangeable with professional handle option

U-Line 15 in. Undercounter Clear Ice Maker

UUCLR216000

Color Finish

 

SPECIFICATIONS

AMP
2.4
Color Finish
White
Color Finish Category
Whites
Depth
23-1/8 in
Height
34-1/8 in
Installation Type
Built-in
UL Listed
Yes
Volts
115V
Width
15 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY