DESCRIPTION
- Clean indicator alert
- Daily ice rate up to 60 lbs
- Drain required - drain line kit included to ensure proper installation
- Electronic temperature control
- Frost-free
- Heavy-duty ice scoop included
- Ice dimensions: 7/8" W x 7/8" H x 7/8" L
- Ice storage capacity up to 30 lbs
- Silence mode - temporarily suspends ice making for three hours
- Standard commercial stainless steel handle is interchangeable with professional handle option
U-Line 15 in. Undercounter Clear Ice Maker with Pump
UUCLR2160W40
Color Finish
SPECIFICATIONS
- AMP
- 2.4
- Color Finish
- White
- Color Finish Category
- Whites
- Depth
- 23-1/8 in
- Height
- 34-1/8 in
- Installation Type
- Built-in
- UL Listed
- Yes
- Volts
- 115V
- Width
- 15 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday