DESCRIPTION

  • Automatic Defrost
  • Interior Light
  • Pro style handle
  • Reversible door hinge, no lock
  • Sabbath Mode (Star-K Certified)
  • Three temperature zones

U-Line 24 in. Beverage Center

UU1175BEVS00

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Capacity
5.3 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
23-5/16 in
Height
34-1/8 in
Installation Type
Slide-In
Volts
120V
Width
23-15/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY