DESCRIPTION

  • CEE Tier 3 rated
  • Digital controlled passive cooling system
  • Lighted white interior
  • Standard commercial stainless steel handle is interchangeable with professional handle option
  • Standard door lock
  • Three full depth tempered glass shelves

U-Line 24 in. Free Standing Outdoor Refrigerator Right-Hand

U2175R0D00

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
2.4
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
23-1/4 in
Energy Star Compliant
Yes
Height
34-1/8 in
Installation Type
Freestanding
Volts
115V
Width
24 in

Starting at
Call for Pricing
  • QUANTITY