DESCRIPTION

U-Line 24 in. Left Hand Combo Ice Maker/Refrigerator

UUCO2175FS01

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
23-1/4 in
Height
34-1/8 in
Installation Type
Built-in
Volts
120V
Width
23-15/16 in

Starting at
Call for Pricing
  • QUANTITY