DESCRIPTION

  • Left handed unit features 3 full tempered glass shelves, lighted white interior and a standard door lock
  • Single zone passive cooling system provides for storage of various items in one single temperature zone based on passive cooling technology
  • Standard commercial stainless steel handle is interchangeable with professional handle option

U-Line 24 in. Left-Hand Outdoor Refrigerator

UU2175R0D01

Color Finish

 

SPECIFICATIONS

AMP
2.4
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
23-1/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34-1/8 in
UL Listed
Yes
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY