DESCRIPTION

  • Automatic Defrost
  • Interior Light
  • LowE coated, argon gas filled thermopane glass door
  • Requires custom door overlay frame
  • Sabbath Mode (Star-K Certified)
  • Standard commercial stainless steel handle is interchangeable with professional handle option
  • Temperature setting from 38 to 65° F on wine and 34-70° F on refrigerator side
  • Three adjustable tempered glass shelves with 11 adjustment positions
  • Three temperature zones
  • U-Select® control: integrated OLED display with intuitive user interface controls ergonomically located on top of door

U-Line Wine Captain® 31-Bottle Overlay Wine Captain Dual Zone

UU3036BVWCOL00

Height:

SPECIFICATIONS

AMP
15
Capacity
7.1 cu ft
Collection
Wine Captain®
Color Finish
Beech Wood
Color Finish Category
Neutrals
Depth
23-7/16 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
33-9/16 in
Installation Type
Built-in
Volts
120V
Width
35-7/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY