U-Line

4.2 CF Combo Ice Maker/Refrigerator With Right-Hand Door in Stainless Steel

Part #UUCO1175S00  |  Manufacturer Part #U-CO1175S-00

Color/Finish: Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mechanical dial control
  • Mechanical controlled passive cooling system
  • Daily ice rate up to 18 lbs
  • Ice storage capacity up to 13 lbs
  • Standard commercial stainless steel handle is interchangeable with professional handle option
  • Manual defrost technology
  • No drain allows for easy, convenient and inexpensive installation
  • Ice dimensions: 1/2" W x 3/4" H x 2 1/2" L

Specifications

ADA Compliant: No

AMP: 15

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 23-1/2 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 34-1/8 in

Installation Type: Built-in

Refrigerator Capacity Cu Ft : 4.20 cu ft

Volts: 120V

Width: 23-15/16 in