DESCRIPTION

  • Designed, engineered, and assembled in Milwaukee, WI, USA
  • Maximum Ice Storage: N/A
  • Maximum Bottle Capacity (12 oz): 85
  • Maximum Can Capacity (12 oz): 105
  • Maximum Daily Ice Production: N/A
  • Maximum Wine Bottle Capacity (.75 L): 16

U-Line 100 Series Built-In and Freestanding Beverage Center

UU1224BEV00B

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
1.2
CEC Compliant
For Sale in CA
Capacity
5.4 cu ft
Collection
100 Series
Depth
23-1/4 in
Energy Star Compliant
No
Height
34-1/8 in
Installation Type
Built-in, Freestanding
Interior Light
Yes
Power Source
Electric
Refrigerant
R-600A
Temperature Range
34 to 45 Deg F
UL Listed
Yes
Volts
115V
Width
24 in

Starting at
Call for Pricing
  • QUANTITY