Freestanding Refrigerator in Stainless Steel
Freestanding Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Maximum Bottle Capacity (12 oz): 57
- Maximum Can Capacity (12 oz): 92
- Designed, engineered, and assembled in Milwaukee, WI, USA
- Maximum Daily Ice Production: N/A
- Maximum Ice Storage: N/A
- Maximum Wine Bottle Capacity (.75 L): N/A
Specifications
- AMP:
- 1.2
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 23-1/4 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 34-1/8 in
- Installation Type:
- Freestanding, Built-in
- Interior Light:
- No
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 2.9 cu ft
- Temperature Range:
- 34-45 Deg F
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 14-15/16 in