DESCRIPTION

U-Line Wine Captain® Left Hand Door Dual Zone

UU2275ZWCS01

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
2.4
Collection
Wine Captain®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
23-1/4 in
Height
34-1/8 in
Width
23-15/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY