Marine 14 in. Built-in or Freestanding Field Reversible Ice Maker in White Solid Surface

Part #UULNWH95FC03A  |  Item #4937343  |  Manufacturer Part #ULN-WH95FC-03A

Color/Finish: White Solid Surface

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed, engineered, and assembled in Milwaukee, WI, USA
  • Maximum Bottle Capacity (12 oz): N/A
  • Maximum Can Capacity (12 oz): N/A
  • Maximum Wine Bottle Capacity (.75 L): N/A
  • Maximum Ice Storage: 12 lbs (5 Kg)
  • Maximum Daily Ice Production: 23 lbs (10 kg)

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: [1.2, 18, 6]

Capacity: 23 lb

Collection: Marine

Color Finish: White Solid Surface

Color Finish Category: Whites

Depth: 17 in

Height: 25-1/16 in

Installation Type: [Freestanding, Built-in]

Lead Law Compliant: Yes

Material: Stainless Steel

NSF Certified: No

Power Source: Electric

Refrigerant: R-134A

UL Listed: Yes

Volts: 115/220/240V

Width: 14 in