Outdoor Clear Ice Machine in Stainless Solid
Outdoor Clear Ice Machine in Stainless Solid
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Maximum Bottle Capacity (12 oz): N/A
- Maximum Can Capacity (12 oz): N/A
- Designed, engineered, and assembled in Milwaukee, WI, USA
- Maximum Daily Ice Production: 60 lbs (27 kg)
- Maximum Ice Storage: 30 lbs (13 kg)
- Maximum Wine Bottle Capacity (.75 L): N/A
-
Lead Law Compliant
Specifications
- AMP:
- 4, 5.5
- Capacity:
- 60 lb
- Color Finish Name:
- Stainless Steel
- Depth:
- 24 in
- Height:
- 34-1/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Refrigerant:
- R-134A
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 14-15/16 in