U-Line

Wine Captain® Left Hand Door Dual Zone in Stainless Steel

Part #UU2275ZWCS01  |  Manufacturer Part #U-2275ZWCS-01

Color/Finish: Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 2.4

Collection: Wine Captain®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 23-1/4 in

Height: 34-1/8 in

Refrigerator Type: Wine Coolers

Width: 23-15/16 in