DESCRIPTION

  • Ball bearing
  • Band mount
  • Blower/fan motor
  • Class B insulation
  • Electronically protected
  • Reversible rotation

U.S. Electrical Motors Division Rescue® EcoTech™ 115/230V High Efficiency Blower Motor

USM5542ET

Horsepower:

SPECIFICATIONS

AMP
5.7, 6.1, 8.1, 8.9
Blower Type
Direct Drive
Collection
Rescue® EcoTech™
Diameter
5-3/5 in
Frame Size
48
Horsepower
3/4 hp
Length
11-6/25 in
Material
Steel
Maximum Temperature
40
Motor Enclosure
Open Air Over (OAO)
Phase
Single Phase
Power Source
Electric
RPM
1075
Temperature Range
-29 to 40 Deg C
UL Listed
Yes
Volts
115/208-230V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS