DESCRIPTION

  • Automatic reset thermal overload protector
  • Ball bearing
  • Blower/fan motor
  • Class B insulation
  • Reversible rotation
  • Ring/band mount

U.S. Electrical Motors Division 115V 1075 RPM 3-Speed Direct Drive Blower Motor

USM8906

Horsepower:

1 hp

SPECIFICATIONS

AMP
12.1
Blower Type
Direct Drive
Diameter
5-3/5 in
Frame Size
48
Horsepower
1 hp
Length
12-3/20 in
Material
Steel
Maximum Temperature
40
Motor Enclosure
Open Air Over (OAO)
Phase
Single Phase
Power Source
Electric
RPM
1075
Temperature Range
-29 to 40 Deg C
UL Listed
Yes
Volts
115V
Watts
0.8

Starting at
$310.92
EACH
  • QUANTITY

DOCUMENTS