DESCRIPTION

  • Automatic reset thermal overload protector
  • Ball bearing
  • Class F insulation
  • Condenser fan motor
  • Reversible rotation
  • Stud/band mount

U.S. Electrical Motors Division Mojave® 460V 1075 RPM Condenser Motor

USM3736H

Horsepower:

SPECIFICATIONS

AMP
0.8
Blower Type
Direct Drive
Collection
Mojave®
Diameter
5-3/5 in
Frame Size
48
Horsepower
1/4 hp
Length
11-11/100 in
Material
Steel
Maximum Temperature
70
Motor Enclosure
Totally Enclosed Air Over (TEAO)
Phase
Single Phase
Power Source
Electric
RPM
1075
Temperature Range
-29 to 70 Deg C
UL Listed
Yes
Volts
460V

Starting at
$247.65
EACH
  • QUANTITY