DESCRIPTION

U.S. Foundry Rheemed & Chamfer Two Hole Sanitary Sewer

U669KLSS2

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A48
Color Finish
Grey
Length
33-1/4 in
Material
Iron

Starting at
Call for Pricing
  • QUANTITY