U.S. Pipe & Foundry Ductile Iron Pipe UTFDIPC52U

DESCRIPTION

  • Easily disassembled
  • Factory-installed high efficiency indoor coil
  • Nominal airflow up to 1.0" external static pressure
  • Perfect for HDD applications
  • Sturdy cabinet construction with 1.0 inch [25.4 mm] of foil faced insulation for excellent sound and insulating characteristics

U.S. Pipe & Foundry Ductile Iron Pipe

UTFDIPC52U

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

DOCUMENTS

SPECIFICATIONS

Ductile Iron Class
CL52
Material
Ductile Iron
Pipe Tubing Size
6 in
Pressure Class
350#