DESCRIPTION

  • High pressure capability
  • Products sold in select areas only - please contact your local branch for availability in your area
  • Quick and easy installation

U.S. Pipe & Foundry Tyton Joint Ductile Iron Pipe

DI55TJPMILW

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI C151
AWWA Specifications
AWWA A-21.51
Ductile Iron Class
CL55
End Connection 1
Tyton Joint
End Connection 2
Tyton Joint
IsAcceptableImage
Material
Ductile Iron
Pipe Tubing Size
24 in
Pressure Class
350#
Thickness
17/50 in