DESCRIPTION

  • Blades sold separately
  • Double air filters effectively clean the engine intake air
  • Electronic speed limiter ensures that the engine cannot over speed
  • High-power and wide torque enables this saw to work with large diameter cutting discs for greater cutting depths
  • The blade guard can be adjusted during operation
  • This power cutter is built for heavy applications in stone, asphalt, concrete and steel
  • Three-stage filtration with air injection keeps the cutting dust away from the intake air and the filter compensation maintains a constant fuel mix

U.S. Saws Cut-Off Saw with 14 Guard

UUS33401

Horsepower:

SPECIFICATIONS

Diameter
14 in
Horsepower
5 hp
Power Source
Gas
UL Listed
No
Weight
14

Starting at
Call for Pricing
  • QUANTITY