DESCRIPTION

  • Laser welded blade for cutting cured concrete and or concrete pipe with mesh or rebar as well as other masonry type products
  • The maximum safe operating speed of this blade is 5400 rpm
  • This fast cutting blade can also be used on low horsepower walk-behind saws

U.S. Saws Diamond Blade for Concrete

USTA14125

Diameter:

SPECIFICATIONS

Arbor Hole Size
1 in
Blade Thickness In
0.125 in
Diameter
14 in

Starting at
Call for Pricing
  • QUANTITY