DESCRIPTION

  • Dual arbor for use in both 1" and 20 mm saws
  • Excellent laser welded general purpose blade
  • Kicker segment for undercut protection in asphalt

U.S. Saws .125 in. General Purpose Diamond Blade

UGPS125

Diameter:

SPECIFICATIONS

Application
Asphalt, Concrete
Arbor Hole Size
1 in/20 mm
Blade Material
Diamond
Blade Thickness In
1/8 in
Diameter
14 in
Type
General Purpose

Starting at
Call for Pricing
  • QUANTITY