DESCRIPTION

  • Dual arbor for use in both 1" and 20 mm saws
  • Excellent laser welded blade for asphalt
  • Kicker segment for undercut protection in asphalt

U.S. Saws Premier Asphalt Diamond Blade

UDAS14125

Diameter:

SPECIFICATIONS

Arbor Hole Size
1 in/20 mm
Blade Material
Diamond
Blade Thickness In
1/8 in
Diameter
14 in
Type
Premium Asphalt

Starting at
Call for Pricing
  • QUANTITY