85% - 70 MBH - Gas Fired - Cast Iron Water Boiler w/ Grundfos® Circulator
ES2™ 85% - 70 MBH - Gas Fired - Cast Iron Water Boiler w/ Grundfos® Circulator
Product Details
Product Details
- Advanced, Intelligent IQ Control System
- Added efficiency for lined chimneys
- Concealed components for clean appearance
- ECM pump included
- Two total pump relays for extra zone or DHW
- American-made cast iron heat exchanger
- Lifetime, limited warranty
- Stainless-steel burners
Recommended Accessories
Specifications
- AFUE:
- 85.00 %
- ASME:
- ASME H
- Application:
- Residential
- BTU:
- 70000
- BTU Heat Rating:
- 59000 Btu/h
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2 gal
- Collection:
- ES2™
- Depth:
- 33 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 41 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 70 MBH
- Installation Type:
- Floor Mount
- Material:
- Cast Iron
- Media:
- Hot Water/Steam
- NSF Certified:
- No
- Phase:
- Single Phase
- Return Pipe Connection:
- 1-1/4 in
- Supply Pipe Connection Size:
- 1-1/4 in
- UL Listed:
- No
- Vent Type:
- Chimney Vent
- Volts:
- 120V