10 X 8 Large End Mechanical Joint C153 P-401 Reducer Less Accessories
P-401 10 X 8 Large End Mechanical Joint C153 P-401 Reducer Less Accessories
Product Details
Product Details
Specifications
- Collection:
- P-401
- Ductile Iron Class:
- C153
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 10 in x 8 in
- Material:
- Ductile Iron