12 in. Schedule PR235 Plastic Pressure Pipe

You last purchased this on
 

12 in. Schedule PR235 Plastic Pressure Pipe

This product requires certification to purchase.
You last purchased this on
 

12 in. Schedule PR235 Plastic Pressure Pipe

  • Fast #
  • Part #UBPR23512
  • Item #4697869
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
C909 Pipe
Color Finish Category:
Blues
Color Finish Name:
Ultra Blue
FM Approved:
No
Fire Suppression System Rated:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
PipeTubing Size:
12 in
Pressure Class:
PR 235
UL Listed:
No