18 X 18 SQ ULTRA Drain Seal
Ultra Drain Seals® 18 X 18 SQ ULTRA Drain Seal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reinforcing mesh is sandwiched between layers of polyurethane-increases durability and resistance to tearing
- Unique urethane construction allows the pad to deform and seal off most drains
- Stop spills from going down the drain
- Temporarily seals to any smooth surface
Specifications
- Collection:
- Ultra Drain Seals®
- Color Finish Name:
- Orange
- Length:
- 18 in
- Material:
- Plastic, Urethane
- Material Type:
- Polyurethane
- Thickness:
- 3/8 in
- Type:
- U2126
- Width:
- 18 in