DESCRIPTION

  • All MIG welded
  • Durable high-temp powder-coat firebox
  • Durable rust-resistant, high-temp firebox
  • Features 7 gauge base plates with 10 gauge side walls
  • Four inch square post with 1/4" gussets for additional support

Ultra Play Systems 28 in. Freestanding Grill with Utility Shelf

U621

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Depth
36 in
Height
12 in
Length
10 in
Material
Steel
Width
28 in

Starting at
Call for Pricing
  • QUANTITY