DESCRIPTION

  • All zinc plated hardware
  • Lids and liners sold separately
  • Portable with mounting option sold separately

Ultra Play Systems Outdoor Trash Can

UTR32CDR

Capacity:

SPECIFICATIONS

Capacity
32 gal
Color Finish
Cedar
Diameter
26-3/8 in
Height
34 in
Material
Recycled Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY