DESCRIPTION

  • Heavy-duty
  • Liner fits inside most Ultra Play 32 gallon slatted trash receptacles

Ultra Play Systems Trash Can Receptacle

UPL32

Capacity:

SPECIFICATIONS

Capacity
32 gal
Color Finish
Black
Depth
22 in
Height
28 in
Material
Plastic
Width
22 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY