DESCRIPTION

  • All MIG welded unit
  • Lids and liners are sold separately
  • Portable with mounting options sold separately
  • Thermoplastic finish

Ultra Play Systems Trash Receptacle in Black

UEX32

Capacity:

SPECIFICATIONS

Capacity
32 gal
Coating
Thermoplastic
Color Finish
Black
Diameter
23-1/4 in
Height
29-3/4 in
Material
Metal
Width
23-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY