DESCRIPTION

Ultra Poly 12 in. Plastic Rod

UARDS

Length:

SPECIFICATIONS

Length
5 ft
Material
Plastic
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY