32 in. Drum Truck

Part #U1310  |  Item #5091364  |  Manufacturer Part #1310

Call for Pricing EACH

Width:

32 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mobile spill containment
  • Drum handling, dispensing and containment in one unit
  • Sump capacity of 66 gallons

Specifications

Height: 72-1/4 in

Length: 27 in

Material: Plastic

Material Type: Polyethylene

Product Type: Drum Truck

Width: 32 in