35 in. 66 gal 3-Drum

Part #U9627  |  Item #5121433  |  Manufacturer Part #9627

Call for Pricing EACH

Width:

34-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low profile (8 3/4in height) spill deck
  • Contains 3 drums that are 55-gallons
  • Heavy duty system designed for heavy loads
  • Removable grates feature a non-slip surface

Specifications

Capacity: 66 gal

Height: 8-3/4 in

Length: 83 in

Material: Plastic

Material Type: Polyethylene

Product Type: Drum

Width: 34-1/2 in